Shop All Specialty Wipes
Swiffer
Wet Refill Cloths, Open Window Fresh, Cloth, White, 8 x 10, PK12
Mfr # 95531PK
Zoro # G6079873
product price: $7.69
/pk 12, $0.64/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended For Swiffer® Sweepers 09060, 92815CT; Swiffer® Max Sweeper 37108
- Packaging Type Shrink-Wrapped Resealable Tub
- Color White
- Ply 1
- Paper Towel Type Wet Floor Wipes
Product Information
- Brand Swiffer
- MFR # 95531PK
- Zoro # G6079873
- UPC # 37000351542
- Country of Origin Canada
- Category Specialty Wipes
Dimensions
Width | 10" |
Length | 8" |
Details
Item | Towels & Wipes |
Recommended For | Swiffer® Sweepers 09060, 92815CT; Swiffer® Max Sweeper 37108 |
Packaging Type | Shrink-Wrapped Resealable Tub |
Color | White |
Ply | 1 |
Paper Towel Type | Wet Floor Wipes |
Suggested Cleaning Application | Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors |
For Use On | Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors |
Net Weight | 1.845 lbs |
Wipes per Container | 12 |
Application | Floors |
Material | Cloth |
Fragrance | Open Window Fresh |
Description
Swiffer® Wet Refill Cloths, Open Window Fresh, Cloth, White, 8 x 10, 12/Tub
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- TOUGH GUY Deodorizer, Size 55 gal., Cherry (18E879)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Quick Change/Side-Gate Connection, Loop-End, Blue, Cotton/Synthetic (1TYU6)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641440BK)
- SWIFFER Wet Refill Cloths, Open Window Fresh, Cloth, White, 8x10, 12/Tub, PK12 (95531)
- KIMBERLY-CLARK KIMTECH Science® Kimwipes® Delicate Task Wipers - 14-7/10" x 16-6/10" - (KIM34256BX)
- WEIMAN Granite and Stone Disinfectant Wipes, 7 x 8, Spring Garden Scent, 30/Canister, 6PK (54A)
- TRANSFORMING TECHNOLOGIES ESD Wiper 9" x 9" (WP6200)
- BLUE DEMON Acetone Disposable Surface Cleaning Wipe (BDWA-ACEWIPES)
- GRANITE GOLD Granite Gold 226880 Sealer Wipes-Pack of 6 (226880)
- KIMTECH W4 Critical Task Wipers, Flat Double Bag, 12x12, White, PK500 (33330)
- Swiffer Specialty Wipes