Shop All Mops
This Product is Discontinued
Swiffer
Swiffer Wet Jet Pad Refill Heavy Duty, PK4 (Discontinued)
Mfr # 81790
Zoro # G0934713
This Product is Discontinued
Key Features
- Accessory Type WetJet Refill Cloths,11.3" x 5.4"
- Overall Width 5 in
- Product Type Wet Mop Pad Refill
Product Information
Dimensions
Overall Width | 5 in |
Details
Item | WetJet Refill Cloths |
Accessory Type | WetJet Refill Cloths,11.3" x 5.4" |
Product Type | Wet Mop Pad Refill |
Description
WetJet Refill Cloths, Overall Width 5 in, Overall Length 11 in, Product Type Wet Mop Pad Refill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.