Shop All Mops
Swiffer
Sweeper Refill Dry Cloths, PK 32
Mfr # PGC33407
Zoro # G602448849
product price: $12.49
/pk 32, $0.39/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Features Unscented; Residue-free
- Type Mop Head Refill
- Application Multi Surface
- Material Cloth
Product Information
Details
Item | Sweeper Dry Cloths Refill |
Color | Multi |
Features | Unscented; Residue-free |
Type | Mop Head Refill |
Application | Multi Surface |
Material | Cloth |
Description
Swiffer dry cloths are designed for use with Procter and Gamble Swiffer Sweeper. Offers a dust-free clean. Safe for wood, ceramic, vinyl tile, electronics and other hard surfaces. Use on unfinished, oiled, or waxed wooden boards, non sealed tiles or carpeted floors. Swiffer dry cloths leave no residue.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- RUBBERMAID COMMERCIAL 8-1/4 in L Flat Mop Pad, 0.322 oz Dry Wt, Quick Change Connection, Blue/White, Microfiber (FGQ89100BL00)
- PERFORMANCE TOOL Wilmar PMW5368 120 Piece Fuse Assortment ATC Fuse Sizes (PMW5368)
- RMR BRANDS Cleaner, Fungicide, and Deodorizer Concentrate - Hospital Grade Disinfectant, Gallon (RMR141GCON)
- SWIFFER Swiffer Xl Mop Kit (3700092816)
- SWIFFER 46 in L Mops, White, Cloth, PK6 (92815)
- SWIFFER POWER MOP CLEANER LVNR (80374081)
- SWIFFER DRY MOP REFIL POLYS, 52PK (80375560)
- SWIFFER WET XL RFIL, 12PK (80374069)
- SWIFFER Sweeper Refill Dry Cloths, PK 192 (PGC33407CT)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- Swiffer Floor Mops, Buckets & Wringers