Shop All Mops
Swiffer
Sweeper Mop, Green/Gray, Polyvinyl Alcohol, PK3
Mfr # 09060
Zoro # G4581491
product price: $71.99
/pk 3, $24.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green/Gray
- Mop Head Material Polyvinyl Alcohol
- Handle Material Plastic
- Mop Type Sweeper Mop
- Includes (3) Mops
Product Information
Dimensions
Head Width | 10 in |
Details
Mop Head Color | Green/Gray |
Mop Head Material | Polyvinyl Alcohol |
Handle Material | Plastic |
Mop Type | Sweeper Mop |
Item | Sweeper Mop |
Includes | (3) Mops |
For Use With | Electronics, Floor, Furniture |
Head Material | Polyvinyl Alcohol |
Color | Green/Gray |
Disposable | Yes |
Number of Heads Included | 3 |
Head Color | Gray, Green |
Description
Sweeper Mops, Handle Material Plastic, Disposable Yes, Head Width 10 in, Number of Heads Included 3, Head Color Gray, Green, Head Material Polyvinyl Alcohol, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT SCRUB Cleaners & Detergents, 24 oz Bottle, Lemon, 9 PK (DIA 00865)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- VIKAN 16 in Sweep Face Broom Head, Synthetic, Brown, No Handle L Handle (317466)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Snowdrop Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (11365)
- SWIFFER 92811 Wet Jet Starter Mop Kit (SW574441)
- SWIFFER Swiffer 92815 Disposable Dry & Wet Starter Kit (200244)
- SWIFFER WET XL RFIL, 12PK (80374069)
- SWIFFER SWIFFER WET WD RFIL 12CT (3700076562)
- SWIFFER Sweeper Wet Clean Fresh Scent Floor Cleaner Refill Wipes 24 pk, 24PK (037000351559)
- SWIFFER Swiffer 92810 Wet Jet Power Mop Starter Kit (200241)
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Blue, Microfiber, PK10 (59028)
- Swiffer Mops