Shop All Mops
Swiffer
Refill Mopping Pads, White, Synthetic, PK4
Mfr # 08443
Zoro # G5035107
product price: $82.95
/pk 4, $20.74/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Synthetic
- For Use With 40K037
- Width 3 in
- Material Synthetic
Product Information
Dimensions
Width | 3 in |
Length | 14" |
Overall Length | 11 in |
Overall Width | 3 in |
Details
Mop Head Color | White |
Mop Head Material | Synthetic |
Item | Refill Mopping Pads |
For Use With | 40K037 |
Material | Synthetic |
Color | White |
Basic Material | Synthetic |
Series | Wet Jet |
Features | Cleaning Solution, Dual-Nozzle Sprayer, Scrubby Strip |
Compatible Manufacturer Part Number | 29914 |
Product Type | Wet Mop Pad Refill |
Description
Refill Mopping Pads, Overall Width 3 in, Overall Length 11 in, Color White, Material Synthetic, Series Wet Jet, Compatible Grainger Part Number 40K037, Compatible Manufacturer Part Number 29914, Features Cleaning Solution, Dual-Nozzle Sprayer, Scrubby Strip, Product Type Wet Mop Pad Refill, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Curved Handle, 3x19 Rows (44053)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29607)
- DIVERSEY Disinfectant Concentrate, 0.5 oz. Packets, Unscented, Green, 2 PK (5412135)
- RENOWN Wave 3D Spiced Apple Urinal Screen, 10PK (REN03119)
- SWIFFER Sweeper Refill Dry Cloths, PK 32 (PGC33407)
- SWIFFER 11.3 x 5.4 in. WetJet Wood Cloth Mop Refill, 12PK (SW7052)
- SWIFFER POWER MOP KIT (80714900)
- SWIFFER 46 in L Sweeper Mop, White, Cloth (9060)
- SWIFFER Sweeper Refill Dry Cloths, PK 192 (PGC33407CT)
- SWIFFER SWIFFER SWPR W/D KT 11PC (92815)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51800BL00)
- Swiffer Mops