Shop All Dusters
Swiffer
Refill Dusters, Dust Lock Fiber, Light Blue, Lavender Vanilla, PK10
Mfr # 21461BX
Zoro # G4141494
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Material Dust Lock™ Fiber
- For Use With Swiffer® Duster Starter Kit (40509)
- Width 4"
- Depth 2"
Product Information
Dimensions
Length | 6" |
Width | 4" |
Depth | 2" |
Brush Length | 6" |
Details
Item | Dusters |
Material | Dust Lock™ Fiber |
For Use With | Swiffer® Duster Starter Kit (40509) |
Color | Light Blue |
Features | With Febreze® Lavender Vanilla & Comfort™ Scent |
Bristle Color | Light Blue |
Net Weight | 0.4 lbs |
Bristle Material | Dust Lock™ Fiber |
Description
Swiffer® Refill Dusters, Dust Lock Fiber, Light Blue, Lavender Vanilla Scent, 10/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Miller Mfg 052861 Plastic Honey Bucket (52861)
- NAMCO Fome-Brak Carpet Defoamer 1 gal, 4PK (NA379310)
- TOUGH GUY Carpet Spotter, Floral, 32 oz. (490W82)
- SANI PROFESSIONAL Hand Sanitizer Wipes, 6 x 6-3/4", 12 Pack, 150 Wipes (P43572)
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, PK24 (21620)
- SWIFFER SWIFFER WET REFILL 24CT (3700015846)
- SWIFFER DUSTER SWIFFER PROC&GAMB (40509)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- SWIFFER Duster Refill, Blue, 7-1/2" L, PK4 (21459)
- SWIFFER Heavy Duty Dusters, 36" L, PK6 (82074)
- SWIFFER Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow (PGC11804KT)
- Swiffer Dusters