Shop All Dusters
Swiffer
Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, PK6
Mfr # 21620BX
Zoro # G4140155
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Material Dust Lock™ Fiber
- For Use With Swiffer® 82074, 82074CT, 16942, 16942CT
- Color Yellow
- Bristle Color Yellow
Product Information
Dimensions
Length | 6" |
Brush Length | 6" |
Depth | 2" |
Width | 4" |
Details
Item | Dusters |
Material | Dust Lock™ Fiber |
For Use With | Swiffer® 82074, 82074CT, 16942, 16942CT |
Color | Yellow |
Bristle Color | Yellow |
Net Weight | 0.41 lbs |
Features | Unscented |
Bristle Material | Dust Lock™ Fiber |
Description
Swiffer® Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, 6/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Commercial Fresh Scent Concentrated Cleaner and Degreaser Liquid 128 oz (ZU0567128)
- WEILER 6" Scrub Brush, Finger Grip Handle, White Polypropylene Fill (44395)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- PACIFIC BLUE SELECT Pacific Blue Select Perforated Paper Towels, 85 Sheets, White, 85 PK (GPC27385)
- SWIFFER Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow (PGC11804KT)
- SWIFFER Duster Swiffer Ext Hand (86554)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK10 (21459BX)
- SWIFFER Swiffer Hvy Dty Dust Kit (3700077326)
- SWIFFER Swiffer Duster Starter Kit, Blue/Yellow, PK 6 (PGC11804)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Lavender Vanilla, PK10 (21461BX)
- SP RICHARDS Genuine Joe Dust Mop, w/ Handle, 24" Frame, 60" Handle, (GJO54101)
- Swiffer Dusters