Shop All Dusters
Swiffer
Handle Extender Kit, f/Swiffer Duster, Yellow
Mfr # PGC82074
Zoro # G302455574
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Material Plastic; MicroFiber
- Handle Length 36"
- Bristle Color White
Product Information
Dimensions
Handle Length | 36" |
Details
Item | 360 Dusters Extender Kit |
Handle Material | Plastic |
Material | Plastic; MicroFiber |
Bristle Color | White |
Description
Swiffer 360 Degree Dusters remove up to 90 percent of allergens from cats, dogs and dust mites. Thousands of soft, fluffy fibers clean deep into grooves and crevices to trap and lock dust and allergens better than regular dry cloths. All-around design has 50 percent more fibers than regular Swiffer Dusters, allowing it to lock dust away for good. Great for both small places and large areas. Swiffer Duster 360 Kit includes one extendable handle and three disposable dusters. Flexible plastic handle offers added reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Dispenser 40 oz, Recessed (644-000000)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (380349)
- BRUSKE PRODUCTS Cob Web brush, green flagged bristle, telescopic 10" handle (9136-CEXT)
- TOUGH GUY Urinal Screen, Round, Red, 2 lb, PK10 (55FJ83)
- SWIFFER DUSTER SWIFFER PROC&GAMB (40509)
- SWIFFER Heavy Duty Duster Starter Kit, 3 ft, 1 Handle with 12 Duster Refills (77300)
- SWIFFER 360 Degrees Dust Cloth Refill, 6PK (21620)
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Lavender Vanilla, PK10 (21461BX)
- SWIFFER Dusters Refill, Fiber Bristle, Light Blue, PK18 (99036BX)
- SWIFFER Duster Refill, Dust Lock Fiber, Blue, PK4 (99036)
- MASTER CASTER CleanGreen Microfiber Cleaning and Dusting Gloves, Pair (18040)
- Swiffer Dusters