Shop All Dusters
Swiffer
Dusters Refills, Nonwoven, 7-11/16" L, PK4
Mfr # 21620
Zoro # G6123531
product price: $43.69
/pk 4, $10.92/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Nonwoven
- Handle Material Plastic
- Length 7 11/16 in
- Material Nonwoven
- For Use With Swiffer Duster Handle
Product Information
Dimensions
Length | 7 11/16 in |
Width | 7 45/64 in |
Overall Length | 7 3/4 in |
Overall Width | 7 3/4 in |
Details
Item | Dusters Refills |
Head Material | Nonwoven |
Handle Material | Plastic |
Material | Nonwoven |
For Use With | Swiffer Duster Handle |
Series | 360 Degrees Dusters(TM) |
Features | Traps and Locks Dust and Allergens with Thousands of Fluffy Fibers |
Color | Yellow |
Color Coding System | No |
Disposable | Yes |
Product Series | Swiffer(R) Dusters |
Cloth Type | Sleeve |
Description
Lambswool Refill Pad, Size 14 Inches, Wax Applicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- AMERICO Red Buff Floor Pad, 20in., PK5 (404420)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70355)
- MINT-X 44 gal Rodent-Repellent Recycled Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.7 mil, Black (MX4046STB)
- SWIFFER Swiffer Duster Starter Kit, Blue/Yellow, PK 6 (PGC11804)
- SWIFFER Sweeper Refills, Cloth, 8"L, PK6 (33407)
- SWIFFER Duster, Kit, 6PK (3700011804)
- SWIFFER Dusters Refill, Fiber Bristle, Light Blue, PK18 (99036BX)
- SWIFFER Handle Extender Kit, f/Swiffer Duster, Yellow (PGC82074)
- SWIFFER Refill Dusters, Dust Lock Fiber, 2 x 6, Light Blue, PK72 (99036)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4 (FGQ85000BK00)
- Swiffer Dusters