Shop All Mops
Swiffer
46 in L Wetjet Mop Starter Kit, White, Cloth
Mfr # 92811KT
Zoro # G4052244
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 11 x 5
- Mop Head Color White
- Handle Color Purple/Silver
- Mop Head Material Cloth
- Handle Length 46"
Product Information
Dimensions
Mop Pad Size | 11 x 5 |
Handle Length | 46" |
Overall Length | 46 in |
Details
Mop Head Color | White |
Handle Color | Purple/Silver |
Mop Head Material | Cloth |
Handle Material | Aluminum/Plastic |
Mop Type | Wetjet Mop Starter Kit |
Item | Wetjet Mop Starter Kit |
Material | Cloth |
Color | White |
Application | Floor Maintenance |
Features | Swiffer® WetJet® Mop Starter Kit—Includes everything needed for clean floors, with one power mop, 5 pads, and one 500 mL bottle of solution. |
For Use With | Swiffer® WetJet® Pads 08443CT, 08441, 81790CT; Swiffer® WetJet® Solution 83061, 23679CT, 23682, 91228 |
Weight | 4.17 lbs |
Description
Swiffer® WetJet Mop Starter Kit, 46" Handle, Silver/Purple
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN CONTROL Professional BioOdor Digester Refill, 128 fl oz (4 quart) Eucalyptus, 4 PK (ODO927062G4CT)
- CLOROX Formula 409 Glass & Surface Cleaner Refill, 128 fl oz (4 quart) 4 PK (CLO3107CT)
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- RUBBERMAID Landmark Series® Sable Container Stationary/Moving Collar (3975-L3)
- SWIFFER Swiffer Wetjet Kit (037000928102)
- SWIFFER Floor Cleaner Refill Pads , 10PK (59675)
- SWIFFER SWIFFER SWPR W/D KT 11PC (92815)
- SWIFFER Sweeper XL Dry Refill Cloths, 16.9 in. x 9.8 in., White, 16 Cloths, 4PK (80337556)
- SWIFFER Mop Pads Hd Gain 10Pk (76471)
- SWIFFER Swiffer 92815 Disposable Dry & Wet Starter Kit (200244)
- CARLISLE FOODSERVICE 369670B14 Blue Medium Rayon Blend Looped End Finishing Wet Mop Head with 5'' Headband (271369670B14)
- Swiffer Mops