Shop All Lawn Sweepers
Sweepex
Multipurpose Broom Kit
Mfr # SMP-480
Zoro # G6032862
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 16 in
- Clearing Path 48 in
- Overall Width 40 in
- Diameter 12 in
- Product Type Multi-Purpose Brush Kit
Product Information
- Brand Sweepex
- MFR # SMP-480
- Zoro # G6032862
- Country of Origin Germany
- Category Lawn Sweepers
Dimensions
Brush Dia. | 16 in |
Overall Width | 40 in |
Diameter | 12 in |
Details
Item | Multi-Purpose Brush Kit |
Clearing Path | 48 in |
Product Type | Multi-Purpose Brush Kit |
Compatible Product Type | Rotary Broom |
Compatible Manufacturer Number | SWB-480 |
Description
Multi-Purpose Brush Kit, Overall Width 40 in, Product Type Multi-Purpose Brush Kit, Compatible Manufacturer Number SWB-480, Compatible Grainger Part Number 20UG76, Compatible Product Type Rotary Broom, Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets by Valterra PF211305 Dual Handle 4" Bar Deck Faucet - 8" Standard Spout, Crystal (PF211305)
- MASTER MFG 15 gal. Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSN-01-015A-MM)
- STENS Starter Solenoid For Briggs & Stratton 5409D, 5409H, 5409K 435-431 (435-431)
- ZIPPO American Eagle Pocket Lighter, High Polish Chrome (28290)
- SWEEPEX Oem Belt, Use with Rotary Broom, Rubber (72263)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- SWEEPEX Oem Cable, Use with Rotary Broom (72297)
- SWEEPEX Maintenance Broom Kit (SSM-400)
- SWEEPEX Collector Box (DCB-480)
- SWEEPEX Oem Selector Rod, Use w RotaryBroom, Metal (72309)
- EGO Broom Attachment (RBA2100)
- Sweepex Lawn Sweepers