Shop All Forklift Accessories
Sweepex
Mega Series Broom, 72 In W, 11 In H
Mfr # SMB-720
Zoro # G2147175
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,622.70
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Width 72 in
- Mounting Fork Hitch for Max. 6 inW x 2 inH Fork Tines
- Number of Rows 11
- Brush Height 11 in
Product Information
- Brand Sweepex
- MFR # SMB-720
- Zoro # G2147175
- UPC # 813818010167
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 72 in |
Brush Height | 11 in |
Overall Sweeper Height | 12 in |
Overall Sweeper Depth | 27 in |
Brush Width | 72 in |
Overall Sweeper Width | 72 in |
Overall Depth | 27 in |
Compatible Fork Height | 2 in |
Compatible Fork Width | 6 in |
Compatible Fork Length | 84 in |
Details
Item | Broom |
Mounting | Fork Hitch for Max. 6 inW x 2 inH Fork Tines |
Number of Rows | 11 |
Forklift Attachment Type | Sweepers |
Features | To Mount To A Skid Steer, Required Accessories Are Grainger No. 54EM87 And 54EM88. To Mount To A Forklift Or Equipment With Forks, Required Accessory Is Grainger No. 4AZZ9. |
Max. Fork Opening | 6 in x 2 in |
Bristle Material | Polypropylene |
Compatible with Manufacturer Model Number | SMB-720 |
Use Location | Outdoor |
For Use With Mfr. Model Number | SMB-720 |
Description
Broom, Use Location Outdoor, Overall Height 12 in, Compatible Fork Height 2 in, Compatible Fork Length 84 in, Compatible Fork Width 6 in, Overall Depth 27 in, Brush Height 11 in, Brush Width 72 in, Overall Width 72 in, Bristle Material Polypropylene, Number of Rows 11, Compatible with Manufacturer Model Number SMB-720, Compatible with Grainger Part Number 4AZZ7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 360 Degree Rotating Manual Carousel (CA-60-4)
- FALCON FABRICATORS Caster, 3", W/O Brake (17-10-071)
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling (SF0910G10DOS)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4C2P6)
- SWEEPEX Debris Containment Ends and Edge Markers (DCE-020-1)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- SWEEPEX Pro Series Broom, 72 In W, 11 In H (SPB-720)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- SWEEPEX Mega Series Brushes, 60 In W, 11 In H, PK11 (MBK-600)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- SWEEPEX Pro Series Brushes, 60 In W, 11 In H, PK8 (PBK-600)
- Sweepex Forklifts & Attachments