Shop All Forklift Accessories
Sweepex
Debris Containment Ends and Edge Markers
Mfr # DCE-020-1
Zoro # G6591961
Free Shipping & Returns
$286.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Length 36
- Overall Width 36 in
- Color Red
- Includes (2) Edge Markers, (4) Mounting Bolts
Product Information
- Brand Sweepex
- MFR # DCE-020-1
- Zoro # G6591961
- UPC # 813818010242
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 11 in |
Overall Length | 36 |
Overall Width | 36 in |
Brush Width | 36 in |
Brush Height | 11 in |
Overall Depth | 2 in |
Details
Color | Red |
Item | Debris Containment Ends and Edge Markers |
Includes | (2) Edge Markers, (4) Mounting Bolts |
Forklift Attachment Type | Accessories |
For Use With | Mega & Pro Series Brooms |
Mounting | Bolts |
Bristle Material | Polypropylene |
Description
Debris Containment Ends and Edge Markers, Product Type Debris Containment Ends and Edge Markers, Overall Height 11 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 2 in, Brush Height 11 in, Brush Width 36 in, Overall Width 36 in, Bristle Material Polypropylene, Number of Rows Not Applicable, Includes (2) Edge Markers, (4) Mounting Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wheel and Axle Kit for Janitorial Cleaning Cart, 8 in. Wheel, Black/Gray/Silver, 2PK (FG9T73L9GRAY)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 10ft. Load Chain, 6000 lb. Load Capacity, 10 ft Hoist Lift (OZIND300-10LH)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS520-SSR-TLB)
- TANIS Strip Brush, 3/16 W, 60 In L, Trim 3 In (MB406460)
- SWEEPEX Mounting Bracket, Steel, Black, 46" W (SSH-175-1)
- SWEEPEX Pro Series Brushes, 72 In W, 11 In H, PK8 (PBK-720)
- SWEEPEX Mega Series Brushes, 72 In W, 11 In H, PK11 (MBK-720)
- SWEEPEX Pro Series Broom, 60 In W, 11 In H (SPB-600)
- SWEEPEX Mega Series Brushes, 60 In W, 11 In H, PK11 (MBK-600)
- SWEEPEX Mega Series Broom, 60 In W, 11 In H (SMB-600)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift Tilting Drum Dumper 800 Lb. Capacity (HK285A)
- Sweepex Forklifts & Attachments