Shop All Handles, Frames and Braces
Sweepex
72" Magnet Bar, Silver, Red, Metal
Mfr # HDM-072-1
Zoro # G8530593
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Handle Material Metal
- Handle Color Silver, Red
- Mounting Adjustable Chain and Hook System
- Overall Sweeper Width 72 in
- For Use With Mega and Pro Series Forklift Brooms
Product Information
- Brand Sweepex
- MFR # HDM-072-1
- Zoro # G8530593
- UPC # 813818010327
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Overall Sweeper Width | 72 in |
Length | 72" |
Overall Height | 2 in |
Overall Depth | 4 in |
Overall Width | 72 in |
Details
Handle Material | Metal |
Handle Color | Silver, Red |
Item | Magnet Bar |
Mounting | Adjustable Chain and Hook System |
For Use With | Mega and Pro Series Forklift Brooms |
Features | Magnetic Bar Attaches in Front of Either a Mega or Pro Series Broom |
Forklift Attachment Type | Accessories |
Color | Silver, Red |
Material | Metal |
Description
Magnet Bar, Product Type Magnet Bar, Overall Height 2 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 4 in, Brush Height Not Applicable, Brush Width Not Applicable, Overall Width 72 in, Bristle Material Not Applicable, Number of Rows Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR 10 in. W X 54 in. L Cotton Assorted Ironing Board Cover and Pad (6614-833)
- VIKAN VIKAN White 20" Floor Squeegee (71505)
- MONARCH 18" Side Pocket Mop - Green , 12PK (M880018G-PM)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Wildflower (MTH01454EA)
- SWEEPEX 60" Magnet Bar, Silver, Red, Metal (HDM-060-1)
- ETTORE REACH Pole Conversion Tip (1703)
- REMCO 99" to 186" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Fiberglass (6268B)
- RUBBERMAID HYGEN 18 in. Quick-Connect Wet and Dry Mop Frame (FGQ56000YL00)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29384)
- RUBBERMAID COMMERCIAL 48" to 72" Quick Connect Ergo Adjust Handle, 72", Yellow, Aluminum (Q76000)
- TOUGH GUY 38" Broom Handle, 1 1/8 in Dia, natural, Wood (6PVY3)
- Sweepex Handles, Frames and Braces