Shop All Handles, Frames and Braces
Sweepex
60" Magnet Bar, Silver, Red, Metal
Mfr # HDM-060-1
Zoro # G8530584
product price: $650.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Key Features
- Handle Material Metal
- Handle Color Silver, Red
- For Use With Mega and Pro Series Forklift Brooms
- Overall Sweeper Width 60 in
- Color Silver, Red
Product Information
- Brand Sweepex
- MFR # HDM-060-1
- Zoro # G8530584
- UPC # 813818010310
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Overall Sweeper Width | 60 in |
Length | 60" |
Overall Width | 60 in |
Overall Depth | 4 in |
Overall Height | 2 in |
Details
Handle Material | Metal |
Handle Color | Silver, Red |
Item | Magnet Bar |
For Use With | Mega and Pro Series Forklift Brooms |
Color | Silver, Red |
Mounting | Adjustable Chain and Hook System |
Features | Magnetic Bar Attaches in Front of Either a Mega or Pro Series Broom |
Material | Metal |
Forklift Attachment Type | Accessories |
Description
Magnet Bar, Product Type Magnet Bar, Overall Height 2 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 4 in, Brush Height Not Applicable, Brush Width Not Applicable, Overall Width 60 in, Bristle Material Not Applicable, Number of Rows Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240461BK)
- MISTY Handheld Air Deodorizer, Lemon Peel, 10 oz Aerosol Spray, PK12 (1001842)
- KLEAN-STRIP Denatured Alcohol Brush Cleaner 1 qt (QBC12C)
- MOEN Greenfield Pivoting Paper Holder in Brushed Gold (YB1708BG)
- SWEEPEX 72" Magnet Bar, Silver, Red, Metal (HDM-072-1)
- PULEX Telescopic Pole 3 Section 15 Foot (PRTE70092)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, White, Aluminum (29585)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29373)
- TOUGH GUY 36" Slide On Dust Mop Frame (1TZG4)
- XERO 52 in Extension Pole, carbon fiber (209-20-215)
- TOUGH GUY 38" Broom Handle, 1 1/8 in Dia, natural, Wood (6PVY3)
- Sweepex Handles, Frames and Braces