Shop All Cooling Vests and Jackets
Swedepro
Tool Vest, XL, Orange, Twill
Mfr # 50018
Zoro # G0266524
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Orange
- Material Twill
- Fits Chest Size 44" to 52"
- Pockets 4
Product Information
- Brand Swedepro
- MFR # 50018
- Zoro # G0266524
- UPC # 703982125012
- Country of Origin United States
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Fits Chest Size | 44" to 52" |
Details
Item | Tool Vest |
Color | Orange |
Material | Twill |
Pockets | 4 |
Gender | Unisex |
Closure Type | Zipper |
Description
Tool Vest, Material Twill, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- ZURN Drain Cover, Silver, 24 ga., Square, 5" H (Z499S-5)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim, Size: 4X (SV22-2ZGM-4X)
- ALLEGRO INDUSTRIES 2XL Cotton Cooling Vest, Blue (8401-05)
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- CHILL-ITS BY ERGODYNE XL Evaporative Cooling Vest, Lime (6685)
- W.E. CHAPPS Vest, Butyl Rubber, Gray (CSVM05)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- CHILL-ITS BY ERGODYNE Medium Cooling Vest, Hi-Vis Lime (6665)
- Swedepro Workwear and Protective Clothing