Shop All Work Pants and Shorts
Swedepro
Chainsaw Pants, Blue, Size 34 to 36x33 In
Mfr # 151034
Zoro # G4850526
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 35% Cotton Twill, 65% Polyester
- Gender Men's
- Size 36 in
- Inseam 33 in
Product Information
- Brand Swedepro
- MFR # 151034
- Zoro # G4850526
- UPC # 703982125074
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 34" to 36" |
Tag Size | M |
Minimum Waist Size | 34 in |
Maximum Waist Size | 36 in |
Description
Chainsaw Pants, Style Protective Pant, Color Blue, Inseam 33 in, Material 35 Percent Cotton Twill, 65 Percent Polyester, Size M, Gender Men's, Waist Closure Zipper, Standards ASTM F1897, Application Chainsaw Protection, ANSI Class Not Rated, Ankle Type Open, Features Each Leg Contains a Protective Pad Constructed With Engtex Chain Saw Retardant Material, Rear Leg Zippers to Allow for Easy Boot Removal, Safety and Comfort, Fly Closure Zipper, Includes Belt Loops No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8948B)
- CAT FOOTWEAR Womens Tess Steel Toe, 6, M, PR (P91009)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- MILWAUKEE TOOL Heavy Duty Flex Work Pants, Gray 3630 (701G-3630)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLUE BLACK, 36X30 (101137-033-36-30)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- Swedepro Work Pants and Shorts