Shop All Chain Saw Chaps
Swedepro
Chain Saw Chaps, Orange, Nylon, 32 in Length
Mfr # 213832
Zoro # G4110775
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Length 32 in
- Overall Length 32 in
Product Information
- Brand Swedepro
- MFR # 213832
- Zoro # G4110775
- UPC # 703982125623
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Length | 32 in |
Overall Length | 32 in |
Details
Item | Chain Saw Chaps |
Color | Orange |
Material | Nylon |
Description
Chain Saw Chaps, Material Nylon, Overall Length 32 in, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-531)
- SUPERIOR GLOVE Multipurpose Leather Glove, L, Tan, PR (378GOBKLL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Carbon Heather, Large, REG (K87-CRHLREG)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (548)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (194040)
- SWEDEPRO Chain Saw Chaps, Black, Nylon, 30 to 42" Waist Size, 40 in Length (188040)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 36 in Length (213836)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- SWEDEPRO 12 In Waist Extender (190000)
- HUSQVARNA Chainsaw Pants - Large 36-38in Waist, 32in Length (HCP-36-38-32)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 39 in Length (WELJE91239)
- Swedepro Chain Saw Chaps