Shop All Hydraulic Pipe Bender
Swanson Tool Co
Swanson Tool NA202 Speed Square Metric
Mfr # 2365377
Zoro # G904032029
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Swanson Tool Co
- MFR # 2365377
- Zoro # G904032029
- UPC # 38987102028
- Country of Origin China
- Category Hydraulic Pipe Bender
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Made of high-grade aluminum alloy
- Two metric and degree scales for common and hip-valley rafters
- Color Family: Green
- Material: Aluminium
- Product Type: Speed Square
- Dimension: 9.75" H x 14" W x 1" L
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 5 mm x 6 in (LTB0506)
- DRILL AMERICA m9x.5 HSS Metric Hand Tap (DWTSMT9X.5)
- BOSCH 11 ft. Anti-Splinter Strip for Track Circular Saw (FSNSS)
- H & H INDUSTRIAL PRODUCTS 1/4" Schaublin Style W20 Lathe Collet (3903-0908)
- GEDORE Hydraulic Pipe Bender Set (245610)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GREENLEE Hose Unit-Hyd (17707)
- GREENLEE Pump, Hyd Power 980 (980)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- Swanson Tool Co Benders