Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SWIBX48M 48 in. Magnetic I-Box Level
Mfr # SWIBX48M
Zoro # G804141487
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Swanson
- MFR # SWIBX48M
- Zoro # G804141487
- UPC # 38987134838
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Features
- Center 3-ring vial sets pitch for drainage
- Brightview reflects light for improved visibility
- Top read vial
- Durable acrylic block vials accurate to .00050/in.
- Stand off bumper for non mar on walls
- Comfort grips for easy handling
- Size: 48"
- Weight: 2.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Die Tool Package, Use with Tool Power (T420TP-1001)
- DE-STA-CO Clamp Straight-Line Action 630-M (630-M)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- KRAFT TOOL Square End Laminated Canvas-Resin, 12"x5 (CF529)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- SWANSON Swanson SVB180 Professional Box Beam Level with Gel End Cap; 18 in. (SVB180)
- SWANSON Swanson SVB96M Box Beam Levels Magnetic; 96 in. (SVB96M)
- SWANSON Swanson BLL48M Magnetic Lighted Box Beam Level; 48 in. (BLL48M)
- SWANSON Swanson EU202 Square with English; German & French Packaging & Green Book Scale; Matte Finish (EU202)
- SWANSON Swanson SVB320 Box Beam Levels; 32 in. (SVB320)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- Swanson Levels, Compasses, and Plumb Bobs