Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SWIBX24M 24 in. Magnetic I-Box Level
Mfr # SWIBX24M
Zoro # G704141402
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Swanson
- MFR # SWIBX24M
- Zoro # G704141402
- UPC # 38987132438
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Features
- Center 3-ring vial sets pitch for drainage
- Brightview reflects light for improved visibility
- Top read vial
- Durable acrylic block vials accurate to .00050/in.
- Stand off bumper for non mar on walls
- Comfort grips for easy handling
- Size: 24"
- Weight: 1.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Combination, Spline (JSCR22)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- MIGHTY MAXX Pliers Multi-Groove 8in (083-11218)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- SWANSON Swanson BLL48M Magnetic Lighted Box Beam Level; 48 in. (BLL48M)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- SWANSON Swanson EU202 Square with English; German & French Packaging & Green Book Scale; Matte Finish (EU202)
- SWANSON Swanson SVI24M I-Beam Levels Magnetic; 24 in. (SVI24M)
- SWANSON Swanson TL011 Speedlite Torpedo Level; 9 in. (TL011)
- SWANSON TOOL 48" Swanson I-Box Level (SWIBX480)
- Swanson Box, I-Beam, and Torpedo Levels