Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVI24M I-Beam Levels Magnetic; 24 in.
Mfr # SVI24M
Zoro # G404141214
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Swanson
- MFR # SVI24M
- Zoro # G404141214
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGETM I-Beam Level is the ultimate in accuracy and durability. Known for the “I” shape of the construction, the I-Beam Level is the popular choice amongst the trades. Previously the go to level of the homeowner, the rugged SAVAGETM I-Beam level shatters this stereotype becoming the choice of the professional everywhere.
Features- .029° / .0005”/inch Vial Accuracy
- Precision Machined
- Full Length Strip Magnet
- Gelshock® End Caps
- 2X Stronger Strength Frame
- Multi-Ring Vials
- Size: 24 in.
- Dimensions: 2.48" H x 1.22" W x 23.98" L
- Weight: 1.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-12-10)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades Nail-Embed Wood 3Pk (DOU125BW3)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 9/64 (C23130)
- SWANSON Swanson SWIBX48M 48 in. Magnetic I-Box Level (SWIBX48M)
- SWANSON Swanson SWTL900M 9 in. Magnetic Shock-Resistant Torpedo Level (SWTL900M)
- SWANSON Swanson TL011 Speedlite Torpedo Level; 9 in. (TL011)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- SWANSON Swanson SVB320 Box Beam Levels; 32 in. (SVB320)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- STANLEY Stanley 42-468 High-Impact ABS Level, 24" Long (42-468)
- Swanson Levels, Compasses, and Plumb Bobs