Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVE960 No Slip Straight Edge Scale; 96 in.
Mfr # SVE960
Zoro # G504141237
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Swanson
- MFR # SVE960
- Zoro # G504141237
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGETM No Slip Straight Edge is a simple tool with sophisticated details. Built with the accuracy, durability and innovation that SAVAGETM is known for, these tools are also built with your safety in mind. Each detail of the SAVAGETM No Slip Straight Edge protects you while you cut, so you never struggle or slip when you cut using a straight edge again! Truly an innovation.
Features- No Slip GripTM Backing
- Thumb SaverTM Raised Edge
- Anodized Aerospace Aluminum
- Precision Laser Etching
- Size: 96 in.
- Dimensions: 2.01" H x 0.98" W x 95.98" L
- Weight: 3.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 8mm Size (J1208MA)
- RIDGID Stop Screws, PK2 (39790)
- STURTEVANT RICHMONT Torque Limiting Screwdriver Kit, 29 pcs. (810568)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- SWANSON Swanson SVB320 Box Beam Levels; 32 in. (SVB320)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- SWANSON Swanson SWTBL500M 12 in. Tool Box Level (SWTBL500M)
- SWANSON Swanson SWIBX48M 48 in. Magnetic I-Box Level (SWIBX48M)
- EMPIRE LEVEL 72" Aluminum Box Level (650.72)
- Swanson Levels, Compasses, and Plumb Bobs