Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVB180 Professional Box Beam Level with Gel End Cap; 18 in.
Mfr # SVB180
Zoro # G204162822
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Swanson
- MFR # SVB180
- Zoro # G204162822
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGETM Box Beam Level is the ultimate in accuracy and durability. The Box Beam Level is called such due to the construction of the frame. If you were to cut one in half, you would see the rectangular construction that gives these type of spirit levels the ultimate in durability. Both magnetic and non magnetic, and illuminated.
Features- Continuous Dual Rail Frame
- 029° Vial Accuracy
- Precision Machined
- Supershock® End Caps
- DiamondTM Bumpers eliminate marring
- 80% Stronger SavageTM Strength Frame
- Acrylic Block Vials
- Multi-Ring Vials
- Size: 18 in.
- Dimensions: 2.64" H x 1.1" W x 17.91" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X60)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- EKLIND 1/8" Pwr T Hex Key (61608)
- STANLEY PLIERS LONG NOSE 6"" (84-101)
- SWANSON Swanson SWIBL78M 78 in. Magnetic I-Beam Level (SWIBL78M)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- SWANSON Swanson SVE720 No Slip Straight Edge Scale; 72 in. (SVE720)
- SWANSON Swanson EU202 Square with English; German & French Packaging & Green Book Scale; Matte Finish (EU202)
- SWANSON Swanson SVB320 Box Beam Levels; 32 in. (SVB320)
- SWANSON Swanson SVB540 Box Beam Levels; 54 in. (SVB540)
- STARRETT Master Precision Level, 15 In, 2 Vials (199Z)
- Swanson Box, I-Beam, and Torpedo Levels