Shop All Finishing Nails
Swan Secure
Simpson Strong-Tie 8D 2-1/2 in. Finish Stainless Steel Nail Brad Head 5 lb
Mfr # T8FN5
Zoro # G505268698
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Size 8D
- Length 2-1/2"
Product Information
- Brand Swan Secure
- MFR # T8FN5
- Zoro # G505268698
- UPC # 744039009763
- Country of Origin United States
- Category Finishing Nails
Dimensions
Size | 8D |
Length | 2-1/2" |
Details
Material | Stainless Steel |
Finish | Plain |
Description
This finishing nail features a brad head for a less-visible appearance and a smooth shank diamond point for easier driving. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG360187018712)
- ZORO SELECT #6-32 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0150)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 220 mm L, 5 PK (M04100.200.0220)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, 18-8 Stainless Steel (WWG751008305)
- HILLMAN Lb 6X2 Brt Trim Nail (461378)
- HILLMAN Brad Wire Galv 1 X 17 (122522)
- GRIP-RITE 12D 3-1/4 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (12HGF1)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- HITACHI 1.5 x 0.01 in. Dia. 33 de 15 Gauge Smooth Shank Angled Strip Finish Nails, 4000PK (2596856)
- B&C EAGLE 1-1/2in. 16GA. S316 Stainless Steel Straight Finish Nails, 1000PK (B16112SS-1M)
- GRIP-RITE 8D 2-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (8HGF1)
- Swan Secure Finishing Nails