Shop All Roofing Nails
Swan Secure
Roofing Nail, 2 in L, 6D, Stainless Steel
Mfr # T6SND1
Zoro # G7659860
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6D
- Material Stainless Steel
- Approx. Pkg. Qty. 1
- Shank Type Ring
Product Information
- Brand Swan Secure
- MFR # T6SND1
- Zoro # G7659860
- UPC # 744039150618
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 2 in |
Size | 6D |
Details
Item | Roofing Nail |
Material | Stainless Steel |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
Recommended for salt water applications as well as areas exposed for de-icing salts fertilizers pool chemicals and other extreme environments. Recommended for fastening wood siding and trim.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00695)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Plain Finish, 2 PK (1596)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Black Oxide Finish, 4 PK (THRROD.MED.B7.BOS.5/8-11x2ftx4)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.031.1200)
- SWAN SECURE Roofing Nail, 1-3/4 in L, 5D, Stainless Steel (S5SND1)
- SWAN SECURE Nail Siding Ss 6D 5Lb (S6SND5)
- SWAN SECURE Nail Siding Ss 6D 1Lb (S6SND1)
- TOTALTURF 461460 1.5 in. Electro Galvanized Roofing Nail; 11 Gauge (TO834090)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- GRIP-RITE Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish, 11 ga (3EGRFG1)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 710 PK (4NEY9)
- Swan Secure Roofing Nails