Shop All Garden Hoses
Swan
Garden Hose
Mfr # CSNCG58075
Zoro # G811297467
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 75 ft
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Swan
- MFR # CSNCG58075
- Zoro # G811297467
- UPC # 078627588232
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 75 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Diameter | 1 3/5 in |
Hose Fitting B Length | 1 in |
Fitting Length | 1 in |
Hose Fitting A Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Aluminum |
Hose Color | Red |
Kink Resistant | Yes |
Hose Reinforcement Material | Polyester |
Hose Fitting A Material | Aluminum |
Burst Pressure | 400 psi |
Hose Fitting B Material | Aluminum |
Hose Fitting B Type | FGHT |
Hose Cover Material | PVC |
Hose Fitting A Gender | 1 in |
Hose Fitting A Type | MGHT |
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 1 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION TOOLS Coal and Street Shovel, 1312 in W Blade, 1412 in L Blade, Steel Blade, Hardwood Handle (54109)
- WOODLINK Rustic Wren Bird House (24232)
- MAYNE Fairfield Window Box 3' - White (5822-W)
- BIRD-X Coyote Bird Repeller, 3D (COYOTE 3-D)
- SWAN CELSCG58050 GOODYEAR 5/8 IN 50FT RUBBER HOSE (CELSG58050)
- SWAN Hose Soaker 100Ft (ELSPAK38100CC)
- SWAN Element ContractorFARM ELCF58100 Water Hose, 100 ft L (CELCF58100)
- SWAN Hose Garden Remnant 5/8Inx15Ft (SNR015FM)
- SWAN Hose Soaker Pro Blk 3/8Inx50Ft (ELSP38050)
- SWAN Element ContractorFARM ELCF34100 Water Hose with Aluminum Couplings, 100 ft L (CELCF34100)
- WATER RIGHT Garden Hose 100 Ft 400 Series - Olive (PSH-100-MG)
- Swan Watering & Irrigation