Shop All Evaporative Coolers
Swampness Monster
Evaporative Cooler, 18", 3000CFM, 120V
Mfr # SWMP-18-B-120
Zoro # G1570532
product price: $2,215.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$2,215.99
Free 30-Day Returns
Key Features
- Air Flow 3000 cfm
Product Information
- Brand Swampness Monster
- MFR # SWMP-18-B-120
- Zoro # G1570532
- Country of Origin United States
- Category Evaporative Coolers
Details
Air Flow | 3000 cfm |
Item | Evaporative Cooler,18",3000CFM,120V |
Evaporative Cooler Item | Evaporative Cooler |
Description
Evaporative Cooler,18 In.,3000CFM,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Electric Fan Space Heater, 1500W, 1 Phase, 1,500 BtuH (MH-515-120)
- LINCOLN Fan Assembly (369182)
- MAXITROL Rv53-1" 1" Gas Pressure (RV53-1")
- IEC BLOWER HOUSING ASSY MY04 (D019-90000462)
- SWAMPNESS MONSTER Evaporative Cooler, 36", 10000CFM, 120V (SWMP-36-B-120)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL5)
- CHAMPION COOLER Essick Residential Evaporative Window Cooler N28W - 3.6 Gal. Cap. (N28W)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK5)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- PERFECT AIRE 500 sq ft Portable Evaporative Cooler 560 CFM (PEVP560)
- PORTACOOL Apex 6500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 6500 sq. ft. 40ft Reach 66 gal (PACA65001A1)
- Swampness Monster Evaporative Coolers