Shop All Compasses
This Product is Discontinued
Suunto
Optical Sighting Compass, Aluminum (Discontinued)
Mfr # SS020417000
Zoro # G7482991
Free Shipping & Returns
This Product is Discontinued
Key Features
- Liquid Filled Yes
- Body Material Anodized Aluminum
- Graduations 0.5 Degrees
- Features 2-Year Warranty, Adjustable Diopter, Liquid Filled Capsule for Stable Operation
- Needle Type Card
Product Information
Dimensions
Overall Length | 3 1/32 in |
Overall Height | 2 1/16 in |
Overall Width | 9/16 in |
Overall Depth | 3 in |
Details
Item | Optical Sighting Compass |
Liquid Filled | Yes |
Body Material | Anodized Aluminum |
Graduations | 0.5 Degrees |
Features | 2-Year Warranty, Adjustable Diopter, Liquid Filled Capsule for Stable Operation |
Needle Type | Card |
Scales | Azimuth 360 Degrees , Reversed 360 Degrees |
Optic Style | Adjustable Ocular |
Tripod Mountable | No |
Includes | Strap, Pouch |
Accuracy | 1/3 Degrees |
Operating Temperature - Minimum | -22 Degrees F |
Operating Temperature - Maximum | 140 Degrees F |
Weight | 93 g |
Case Material | Aluminum |
Description
Optical Sighting Compass, Accuracy 1/3 Degrees , Case Material Aluminum, Features 2-Year Warranty, Adjustable Diopter, Liquid Filled Capsule for Stable Operation, Graduations 0.5 Degrees , Includes Strap, Pouch, Liquid Filled Yes, Needle Type Card, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 3 in, Overall Height 2 1/16 in, Overall Width 9/16 in, Scales Azimuth 360 Degrees , Reversed 360 Degrees , Weight 93 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.