Shop All Sorbents
Sustayn By Spilfyter
Sorbents, 53 gal, 32 in x 150 ft, Oil, Tan, Polypropylene
Mfr # OSR-90
Zoro # G6178724
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 53 gal
- Volume Absorbed (Pack, Each) 53 gal/pk
- Material Polypropylene
- Color Tan
- Weight 32 in
Product Information
- Brand Sustayn By Spilfyter
- MFR # OSR-90
- Zoro # G6178724
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 32 in x 150 ft |
Width | 32 in |
Length | 150 ft |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 32 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 32 in x 150 ft, Volume Absorbed per Pkg. 53 gal, Color/Pattern Tan, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Automatic Air Freshener Refills, Fresh Linen 7 oz. Can, 12PK (472GG)
- HOME CARE LABS The Works Toilet Bowl Cleaner (3313)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5191-04)
- BOARDWALK Bucketless Microfiber Mop System, 5 x 18 Head, 59" Handle, Blue/Gray (BWKBWMS16MFM)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Oil, Tan, Polypropylene (OSR-75)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 32 in x 150 ft, Universal, Black, Polypropylene (USR-90)
- SUSTAYN BY SPILFYTER Absorbent Sock, 17 gal, 3 in x 10 ft, Oil-Based Liquids, Blue, Nylon (M-37)
- PIG Absorbent Pad, 17 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT454)
- Sustayn By Spilfyter Sorbents