Shop All Sorbents
Sustayn By Spilfyter
Sorbents, 44 gal, 3 in x 48 in, Oil, Blue, Polypropylene
Mfr # M-34
Zoro # G5255652
product price: $117.99
/pk 40, $2.95/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Color Blue
- Size 3 in x 48 in
- Fluids Absorbed Oil
- Length 48 in
Product Information
- Brand Sustayn By Spilfyter
- MFR # M-34
- Zoro # G5255652
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Details
Volume Absorbed per Pkg. | 44 gal |
Volume Absorbed (Pack, Each) | 44 gal/pk; 1.1 gal/sock |
Color | Blue |
Fluids Absorbed | Oil |
Includes | 100% Post Consumer Corrugate Box |
Material | Polypropylene |
UV Resistant | No |
Connector Type | No Connector |
Item | Sorbents |
Outside Skin Material | Nylon |
Volume Absorbed Per Pkg. | 44 gal. |
Item - Spill Control | Absorbent Sock |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Connector | No Connector |
Filler Material | Polypropylene |
Volume Absorbed Range | 40 to 49 gal |
Static Dissipative | No |
Standards | NFPA Class A Fire Retardancy, Certified Incinerable |
Volume Absorbed Per Sock/Boom | 44 gal |
Color/Pattern | Blue |
Description
Fluids Absorbed Oil-Based Liquids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1.1 gal, Volume Absorbed per Pkg. 44 gal, Color/Pattern Blue, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2.0 Mil, Black, 100 PK (BWK 526)
- IPC EAGLE LATCH - RUBBER .25in RED (MPVR04648)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray (RCP354060GY)
- CLEVA VM Ash Vac 6Gal 8Amp Black, EATC608S (EATC608S)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 10 ft, Oil, Blue, Polypropylene (M-37)
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Black, Polypropylene (USR-75)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 16 in x 150 ft, Universal, Black, Polypropylene (USR-91)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 32 in x 150 ft, Oil, Tan, Polypropylene (OSR-90)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- CONDOR Sorbents, 9 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP91)
- Sustayn By Spilfyter Sorbents