Shop All Sorbents
Sustayn By Spilfyter
Sorbents, 27 gal, 16 in x 18 in, Oil, Tan, Polypropylene
Mfr # OSR-75
Zoro # G5212593
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 27 gal
- Material Polypropylene
- Color Tan
- Perforations Yes
- Size 16 in x 18 in
Product Information
- Brand Sustayn By Spilfyter
- MFR # OSR-75
- Zoro # G5212593
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 16 in x 18 in, Volume Absorbed Per Pad 0.27 gal, Volume Absorbed per Pkg. 27 gal, Color/Pattern Tan, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Push Broom With Resin Block - 18" - Medium-Duty Bristles - 804 (804)
- CONDOR Absorbent Roll, 38 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (35ZR41)
- DIVERSEY Alpha-HP Multi-Surface Disinfectant Cleaner Spray Bottle, 32 oz, White, 12PK (D1222660)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Purple, PK12 (85156)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- SUSTAYN BY SPILFYTER Absorbent Sock, 17 gal, 3 in x 10 ft, Oil-Based Liquids, Blue, Nylon (M-37)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Oil, Blue, Polypropylene (M-34)
- SUSTAYN BY SPILFYTER Sorbents, 53 gal, 32 in x 150 ft, Universal, Black, Polypropylene (USR-90)
- BRADY Absorbent Pad, 5 gal, 7 1/2 in x 10 in, Chemical, Hazmat, Green, Polypropylene (SRPH100)
- Sustayn By Spilfyter Sorbents