Shop All Ceiling Tile Accessories
This Product is Discontinued
Suspend-It
Ceiling Tile Hanger Wire, 300 ft, 18 Gauge for Drop Suspended Ceiling Grids (Discontinued)
Mfr # 8851
Zoro # G4122781
This Product is Discontinued
Key Features
- Material Metal
- Load Rating 12 lb Attached Every 4 ft
- Color Silver
- Includes 18 ga Wire
- Application For Suspending Main Tees From Eye Lag Screws In The Installation Of A Drop Ceiling
Product Information
- Brand Suspend-It
- MFR # 8851
- Zoro # G4122781
- UPC # 010306088510
- Country of Origin China
- Category Ceiling Tile Accessories
Dimensions
Length | 300 ft |
Overall Length | 300 ft |
Diameter | 0.04 in |
Details
Item | Ceiling Tile Hanger Wire |
Material | Metal |
Load Rating | 12 lb Attached Every 4 ft |
Color | Silver |
Includes | 18 ga Wire |
Application | For Suspending Main Tees From Eye Lag Screws In The Installation Of A Drop Ceiling |
Break Strength | 12 lb |
Product Type | Ceiling Tile Hanger Wire |
Gauge | 18 ga |
Description
Ceiling Tile Hanger Wire, Break Strength 12 lb, Overall Length 300 ft, Color Silver, Diameter 0.04 in, Gauge 18 ga, Material Metal, Product Type Ceiling Tile Hanger Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.