Shop All Mailer Envelopes
Survivor
Tyvek USPS First Class Mailer, 9x12, PK100
Mfr # R1470
Zoro # G5787735
product price: $60.99
/pk 100, $0.61/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 12 in
- Length 9 in
- Material DuPont™ Tyvek®
- Industry Number #10 1/2
Product Information
- Brand Survivor
- MFR # R1470
- Zoro # G5787735
- UPC # 047614114709
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 in |
Length | 9 in |
Size | #10 1/2 |
Details
Item | Tyvek USPS First Class Mailer,9x12,PK100 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #10 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | USPS First Class Mail—Lightweight 14 lb Tyvek®. |
Seam Type | Center |
Flap Type | Commercial |
Format/Border | USPS First Class Mail Format & Border |
Opening | Open End |
Preprinted Message | First Class Mail |
Description
Tyvek USPS First Class Mailer,9x12,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Dr820 Dr-820 Drum Unit 30K (DR820-PCI)
- POST-IT FLAGS, POST-IT, 1"", 100CT, GN PK (MMM680GN2)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- DEWALT Red Lumber Crayon, 2 PK (DWHT72720)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- SURVIVOR Tyvek Mailer, 9 x 12, White, PK100 (QUAR1460)
- GREAT PAPERS Envelope, Foil Lining, White with, PK25 (9021069)
- Survivor Mail Supplies