Shop All Mailer Envelopes
Survivor
Expansion Mailer, 12x16x2, White, PK25
Mfr # R4292
Zoro # G5886505
product price: $82.19
/pk 25, $3.29/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 16 in
- Length 12 in
- Material DuPont™ Tyvek®
- Industry Number #15 1/2
Product Information
- Brand Survivor
- MFR # R4292
- Zoro # G5886505
- UPC # 047614142924
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16 in |
Length | 12 in |
Size | #15 1/2 |
Details
Item | Expansion Mailer,12x16x2,White,PK25 |
Color | White |
Material | DuPont™ Tyvek® |
Industry Number | #15 1/2 |
Closure Type | Redi-Strip |
Weight | 14 lb |
Features | Lightweight 14 lb Tyvek® |
Expansion | 2" |
Seam Type | Center |
Opening | Open End |
Flap Type | Cheese Blade |
Description
Expansion Mailer,12x16x2,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (208F)
- TEXAS INSTRUMENTS Calc, Student Scientific (TI30XA)
- EXPO Low Odor Dry Erase Markers with 6-Marker Organizer and Eraser (80556)
- COSCO ACCU-STAMP 2 Shutter COMPLETED 2 Color (038916)
- SURVIVOR Tyvek USPS First Class Mailer, PK100 (QUAR1800)
- SURVIVOR Tyvek Mailer, Side Seam, 9x12, White, PK50 (R1462)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- SURVIVOR Tyvek Mailer, Side Seam, 9.5x12.5, PK100 (R1520)
- SURVIVOR Expansion Mailer, 10x13x1.5, White, PK25 (R4202)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/2" x 2 3/4", White, 50/Bundle (MFL962R)
- Survivor Mailer Envelopes