Shop All Shears, Pruners & Loppers
Surtek
Two-hand tubular pruning shears 21"
Mfr # 130227
Zoro # G906153715
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 22.44
- Overall Height (In.) 7.87
- Overall Width (In.) 1.18
- Length 7.87
Product Information
- Brand Surtek
- MFR # 130227
- Zoro # G906153715
- UPC # 660731302271
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 22.44 |
Overall Height (In.) | 7.87 |
Overall Width (In.) | 1.18 |
Length | 7.87 |
Max. Cutting Dia. | 1-1/2" |
Width | 22.44 |
Details
Handle Material | Steel |
Item | Loppers |
Weight | 1.24 |
Handle | Tobular 21" |
Color | Yellow |
Description
Two-hand tubular pruning shears 21" Surtek. Tubular handle with non-slip PVC grip. Cutting capacity 2 7/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT3)
- RAIN BIRD Valve Sprinkl In-Line 1 (CP-100)
- IMPACTO Hand Exerciser, Egg Shaped, Soft, 30 pcs. (180401PAK)
- A & I PRODUCTS Trimmer Stand, Bench Mount 0" x0" x0" (A-B1PT7)
- SURTEK Aluminum Garden Anvil Pruning Shears 8 (T12)
- SURTEK Forged Hand Pruning Shears 6 (T27)
- SURTEK Forged hand pruning shears 8" (T07)
- SURTEK Grape harvesting shears 8" (T22)
- SURTEK Two-hand tubular hedge shears 12" (130226)
- MILWAUKEE TOOL M12 FUEL HATCHET 6 in. Pruning Saw Kit (2527-21)
- ARS Grape Scissors (SS-320-DXT)
- Surtek Lawn & Garden Tools