Shop All Pipe Thread Sealant Tape
Surtek
Thread seal tape 3/4" x 13m
Mfr # 138054
Zoro # G906153760
product price: $0.76
/ea
Sold in multiples of 11 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Width 1.973/4"
- Length 1.9743'
- Application Seal
Product Information
- Brand Surtek
- MFR # 138054
- Zoro # G906153760
- UPC # 660731380545
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1.973/4" |
Length | 1.9743' |
Details
Item | Tape |
Material | Plastic |
Color | Yellow |
Application | Seal |
Description
Surtek. Ideal for preventing leaks. 0.75mm thick. 12% Elongation. Density 0.30 g/cm3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 2 In x 50 yd, 6.5 mil, Red, Vinyl (3903)
- PERMABASE Board, 8 ft L, 48 in W, 12 in Thick, CementFiberglass Mesh, Gray (50000079)
- 3M Epoxy Adhesive, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100)
- COX Caulk Gun, Steel, 10 oz (41004-XT)
- SURTEK Industrial thread seal tape 1/2" x 13m (138057)
- SURTEK Thread seal tape 1/2" x 13m (138052)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 50ft. (28110)
- OATEY 1/2 in. x 520 in. Thread Sealing PTFE Plumber's Tape (31202)
- LARSEN SUPPLY CO 3/4X1429 Blu Tef Tape (11-1002)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46135)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (26150)
- Surtek Pipe Sealants