Shop All Pipe Thread Sealant Tape
Surtek
Thread seal tape 1/2" x 13m
Mfr # 138052
Zoro # G806153761
Sold in multiples of 15 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Width 2.361/2"
- Length 2.3643'
- Application Seal
Product Information
- Brand Surtek
- MFR # 138052
- Zoro # G806153761
- UPC # 660731380521
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 2.361/2" |
Length | 2.3643' |
Details
Item | Tape |
Material | Plastic |
Color | Yellow |
Application | Seal |
Description
Surtek. Ideal for preventing leaks. 0.75mm thick. 12% Elongation. Density 0.30 g/cm3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Weldwood Floor Tile Adhesive 1 gal (00137)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13483-0075)
- TITEBOND Window & Door Spray Foam Sealant, 24 oz, Aerosol Can, 12 PK (8532)
- EZ WELD Cement, 16 Oz, Yellow, CPVC (22703)
- SURTEK Industrial thread seal tape 1/2" x 13m (138057)
- SURTEK Thread seal tape 3/4" x 13m (138054)
- RESCUE TAPE RESCUE TAPE 1"" X 12' CLR (RT12012BCL)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 1/2 In. W, 150 Ft. L (28314)
- BLACK SWAN PTFE Tape - Low Density 1/2" x 260" (2090)
- ZORO SELECT PTFE Joint Sealant, 3/4 x 15 Ft (21TF50)
- TEADIT Joint Sealant, Expanded PTFE, 1/4" x 50 ft. (SL24B.50.14)
- Surtek Pipe Thread Sealant Tape