Shop All Storage Bins
Surtek
Stacking Bin Red 7in X 4in X 3in
Mfr # GAVR1
Zoro # G609815422
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Product Information
- Brand Surtek
- MFR # GAVR1
- Zoro # G609815422
- UPC # 660731250480
- Country of Origin Mexico
- Category Storage Bins
Details
Color | Red |
Item | Hang & Stack Storage Bin |
Description
Red plastic crates. Load capacity 3 Kg. Internal rails for 2 types of stacking, space saving during storage / transport. Stackable with each other and compatible with previous design. Compatible with extension pole model GAVPIN that allows to extend the space between container and container. Lateral locks to assemble blocks and structures more firmly and securely. Storage and organization of miscellaneous items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 5 Shelves, Steel (HCR962484-5ME)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 12Lx12Wx12H, 304 SS, 1/4 Rod Frame, Stacking Handles, Mesh: 2 x .063 (TMT-120120120-A02S)
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, Red, 11 5/8 in L (QED601RD)
- SURTEK Stacking Bin Yellow 17in X 16in X 7in (GAVA4)
- SURTEK Stacking Bin Black 14in X 8in X 7in (GAVN3)
- SURTEK Stacking Bin Black 17in X 16in X 7in (GAVN4)
- SURTEK Stacking Bin Red 14in X 8in X 7in (GAVR3)
- SURTEK Stacking Bin Black 7in X 4in X 3in (GAVN1)
- SURTEK Stacking Bin Red 17in X 16in X 7in (GAVR4)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, Blue, 11-5/8 in L, 4 PK (K-QSB209BL-4)
- Surtek Storage Bins