Shop All Sharpening Files
Surtek
Round bastard file 12"
Mfr # 120354
Zoro # G606153770
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Steel
- Length 0.5912"
- Height 0.59
- Width 14.721/2"
- Color Silver
Product Information
- Brand Surtek
- MFR # 120354
- Zoro # G606153770
- UPC # 660731203547
- Country of Origin China
- Category Sharpening Files
Dimensions
Length | 0.5912" |
Height | 0.59 |
Width | 14.721/2" |
Details
Item | Files |
Abrasive Material | Steel |
Color | Silver |
Description
Hard rectified teeth. Homogeneous geometry across the whole file. Made of chromium alloy steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98830)
- BOSCH 412x045Cutting Wheel (TCWX1S450)
- FLITZ FLITZ SM10250-50 Original Buff Ball With 1.76 oz Paste Polish - Super Mini 2" (SM10250-50)
- CONTINENTAL ABRASIVES 6"x5/8"-11 Knot Wire Cup Brush, Heavy Duty - Carbon (W3-060757)
- SURTEK Regular triangular file 6" (120376)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Med (61463686280)
- KEYSCO TOOLS Body File, Half Round, 8 Tooth Flat (77472)
- VIKING Mini File, Flat Bastard (V547)
- NORTON ABRASIVES Sharpening File, Round Edge, Ark, EF, PK5 (61463687055)
- NORTON CO Triangular India Stone Sharpening File, Size: 4in. x 1/4in. , Grit: Fine, Aluminum Oxide (614636-86230)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686160)
- Surtek Sharpening Files