Shop All Box, I-Beam, and Torpedo Levels
Surtek
Magnetic torpedo level bar 9"
Mfr # 122110
Zoro # G106153782
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.53
- Color Yellow
- Width 12.2
- Size 9"
- Height 0.98
Product Information
- Brand Surtek
- MFR # 122110
- Zoro # G106153782
- UPC # 660731221107
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 4.53 |
Width | 12.2 |
Size | 9" |
Height | 0.98 |
Details
Color | Yellow |
Item | Torpedo level |
Material | Steel |
Description
Magnetic torpedo level bar 9" Surtek Rubber coated body to avoid impact Vertical, horizontal and 45 DEG. bubbles with wide window for easy reading. Magnetic base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIESEMEYER Delta 6" Variable Speed Bench Grinder (23-196)
- STAR ASIA 3-Pc Pick Set (17714)
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK5 (DWHT11133)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (16240)
- SURTEK Aluminum Level Bar 18" (122103)
- SURTEK Aluminum Level Bar 24" (122104)
- SURTEK Aluminum level bar 48" (122106)
- SURTEK Professional Aluminum Level Bar 18 in. (122120)
- SURTEK Professional Aluminum Level Bar 24 (122121)
- SURTEK Aluminum Level Bar 14 (122102)
- SWANSON TOOL CO Swanson Tool Co SVGL25M1 Tape Measure Mag Gripline - 25 Ft. (6971170)
- Surtek Box, I-Beam, and Torpedo Levels