Shop All Lug Nut Wrenches
Surtek
Lug wrench 20"
Mfr # 7652C
Zoro # G206153675
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.57
- Material Steel
- Width 14.57
- Height 0.59
- Color Silver
Product Information
- Brand Surtek
- MFR # 7652C
- Zoro # G206153675
- UPC # 660731070033
- Country of Origin China
- Category Lug Nut Wrenches
Dimensions
Overall Length | 14.57 |
Width | 14.57 |
Height | 0.59 |
Length | 14.1720" |
Details
Item | Lug wrench |
Material | Steel |
Color | Silver |
Used For | Car |
Number of pieces | 1 |
Description
Used to remove nuts or studs for cars, trucks, and light duty trucks. Designed for massive wheel change due to alloy steel. Polished and chrome finish. Meet with standard GGG-W-644C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 28PSB, 1.0W, T2, 28V, PK10 (28PSB-10PK)
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (48349)
- VALTERRA COUPLER, 1/2IN BARB X 1/2IN BARB (RF845)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- SURTEK Hexagonal Head Lug Wrench 1516X118 (75)
- AME 33MM CheckMate, Loose Wheel Nut Indicator (High Temp), PK100 (62400H-100)
- CTA MANUFACTURING LUG NUT REMOVER 13/16" (CTAA147)
- CRAFTSMAN Collapsible Lug Wrench (CMMT98342)
- ASTRO PNEUMATIC Lug Nut Set, No Scratch, 7 pcs. (7870)
- STENS 19Mm X 13Mm T-Wrench For Husqvarna, Dolmar Stihl Poulan (705-574)
- TITAN Lug Wrench, Steel, 4 Way Type, 14" L (72160)
- Surtek Lug Nut Wrenches