Shop All Airless Spray Guns
Surtek
Low pressure paint gun with 50 psi working pressure, 1L cup capacity, 5.6 scfm air consumption
Mfr # PPB2
Zoro # G106153775
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 50 psi
- Hose Length 7.09
- Color Yellow
- Core Material Steel
Product Information
- Brand Surtek
- MFR # PPB2
- Zoro # G106153775
- UPC # 660731081671
- Country of Origin China
- Category Airless Spray Guns
Dimensions
Hose Length | 7.09 |
Details
Item | Spray gun |
Max. Pressure | 50 psi |
Color | Yellow |
Core Material | Steel |
Description
Low pressure paint gun with 50 psi working pressure, 1 L cup capacity. 5.6 scfm air consumption, 1/4 "NPT air inlet, internal hose diameter: 3/8" and 1.3mm needle. Internal mix, 2 nozzles, 1 brush, 1 nut, 1 hose connector, 1 nozzle wrench and 1 spring. Ideal for body shop and carpentry tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Block Filler, Flat, Water Base, White, 5 gal (K000Z8465-20)
- PREMIER Paint Grid, 1 gal., 8-5/8in L x 4-1/2in W (PA-86231)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Safety Orange, Solvent -Based (362972)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 18 oz., Athletic White, Water -Based (K00830508)
- BINKS Airless Spray Gun, 7500 psi (0811-7500-1)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F641)
- TITAN Airless Spray Gun, 3000 psi, Tip 0.015In. (0516717)
- GRACO High-Pressure Spray Hose, 7250 psi (H72550)
- GRACO Gun 2Fngr W/517 Rac X (288420)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- GRACO High-Pressure Spray Hose, 4500 psi (H43850)
- Surtek Airless Spray Guns