Shop All Linemans Pliers
Surtek
Linesman pliers 7" 1000V
Mfr # 967V
Zoro # G806153686
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1.38
- Jaw Width 3.54
- Overall Length 3.54
- Material Steel
- Jaw length 1-1/2"
Product Information
- Brand Surtek
- MFR # 967V
- Zoro # G806153686
- UPC # 660731150254
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 1.38 |
Jaw Width | 3.54 |
Overall Length | 3.54 |
Jaw length | 1-1/2" |
Details
Plier Item | Plier |
Material | Steel |
Jaw thickness | 13/32" |
Description
Integrated safety handle that prevents hand contact with conductive parts. Made of chrome-vanadium steel with stops on the handle that provide better grip and comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMM COLAD Japanese Putty Knives, 4PK (EMM-9100)
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- SUNEX 1/2" Drive Impact Socket 6 (246D)
- BESSEY Ehkxl, Protection Caps, Plastic, 10 Pcs , 3101961 (3101961)
- SURTEK Professional Linesman Pliers 9 (979)
- SURTEK Professional Diagonal Pliers 6 (946)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage, Steel (48-22-6502)
- FLUKE 8 in Insulated Lineman Combination Pliers High Leverage, Steel (INCP8)
- CRESCENT 9 in Linemans Plier, Chrome Vanadium Steel (PS20509C)
- DYNAMIC Tools 7" Linesman Pliers, Insulated Handle (D055100)
- IDEAL 9 3/4 in Linemans Plier, Steel (30-9430)
- Surtek Linemans Pliers