Shop All Hex Key Sets
Surtek
Folding Hex Key Allen Wrench set, 9 metric pieces
Mfr # ALLFN9M
Zoro # G506153689
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 6.42
- Width 1.77
- Nut Driver Overall Length 1.77
- Nut Driver Handle Color White
Product Information
- Brand Surtek
- MFR # ALLFN9M
- Zoro # G506153689
- UPC # 660731105339
- Country of Origin China
- Category Hex Key Sets
Dimensions
Handle Length | 6.42 |
Width | 1.77 |
Nut Driver Overall Length | 1.77 |
Details
Blade Material | Steel |
Item | Hex key |
Nut Driver Handle Color | White |
Number of pieces | 9 |
Description
Surtek. Surtek . Metallic folding casing. Surtek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 3/4" x 1" (HCSU.3/4)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41814)
- H & H INDUSTRIAL PRODUCTS 8 X 5" Engineer's Steel Square (4906-0008)
- STANLEY Stanley 680-33-740 1-1-4 Inchx40' Fatmax Tape Rule W-Bladearmor Coating (76174337402)
- SURTEK Folding Hex Key Allen Wrench Set 7 Imperial Pieces (ALLFNP10)
- SURTEK Hex Key Allen Wrench Set, 13 LShaped Imperial Pieces On Rack (ALLF13)
- SURTEK Folding Hex Key Allen Wrench Set, 7 Metric Pieces (ALLFNP10M)
- SURTEK Folding Torx Key Set, 8 Pieces (ALLFTNP8)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 69211 (69211)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- Surtek Hex Keys & Hex Key Sets