Shop All Putty & Joint Knives, Spatulas, Scrapers
Surtek
Flexible spatula with bi-material handle 3"
Mfr # 123033
Zoro # G606153749
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 8.27
- Blade Material Steel
- Blade Length 3.94
- Overall Length 8.27
- Color Black
Product Information
- Brand Surtek
- MFR # 123033
- Zoro # G606153749
- UPC # 660731230338
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 8.27 |
Blade Length | 3.94 |
Overall Length | 8.27 |
Height | 0.79 |
Size | 3" |
Overall Width | 0.79 |
Details
Blade Material | Steel |
Color | Black |
Item | Knives |
Description
Neoprene and polypropylene handle. Blade made of heat-treated high-carbon steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT5--21)
- NANUK CASES Foam Inserts, 3 Part, 990 Nanuk Case (990-FOAM)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- MAKITA 12V max CXT® 1/4" Hex Screwdriver Kit (2.0Ah) (FD10R1)
- SURTEK Flexible Spatula Wooden Handle 3 (123103)
- SURTEK 5 In 1 Spatula Wooden Handle 2-1/2" (123092)
- SURTEK Flexible Spatula Wooden Handle 1 (123101)
- SURTEK Rigid Spatula Wooden Handle 3 (123083)
- SURTEK Rigid Spatula Wooden Handle 2 (123082)
- SURTEK Rigid spatula with bi-material handle 2" (123022)
- HYDE Painter'S Tool Ss 6-In-1 (06986)
- Surtek Drywall and Plastering Tools