Shop All Blind Rivets
Surtek
Blind Rivet, 6.1 L, Steel Body
Mfr # 113417
Zoro # G506153740
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Body Length 6.1
- Head Height 4.33
Product Information
- Brand Surtek
- MFR # 113417
- Zoro # G506153740
- UPC # 660731134179
- Country of Origin China
- Category Blind Rivets
Dimensions
Body Length | 6.1 |
Head Height | 4.33 |
Details
Item | Blind Rivet |
Body Material | Steel |
Description
Surtek. Soft head for easy application. Resealable bag for easy storage. Aluminum body. Greater subjection area, wide head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME DOWEL PIN 1/4X3/4 LUSTRE FINISH, PK100 (01044)
- SUBURBAN BOLT AND SUPPLY 5/16 X 1-1/4 ROLL PIN (A0570200116)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04005.062.0150)
- SURTEK Rivet 316 X 18 500 Pieces (113410)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Nylon Body, 25 PK (5770PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Steel Body, 100 PK (5RLR3)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AK43ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.203 in L, Steel Body, 1000 PK (SD41BS)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK (MGL100-B8-8-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Steel Body, 250 PK (U34130.018.0616)
- Surtek Blind Rivets