Shop All Blind Rivets
Surtek
Blind Rivet, 6.1 L, Steel Body
Mfr # 113416
Zoro # G706153700
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Body Length 6.1
- Head Height 4.33
Product Information
- Brand Surtek
- MFR # 113416
- Zoro # G706153700
- UPC # 660731134162
- Country of Origin China
- Category Blind Rivets
Dimensions
Body Length | 6.1 |
Head Height | 4.33 |
Details
Item | Blind Rivet |
Body Material | Steel |
Description
Surtek. Soft head for easy application. Resealable bag for easy storage. Aluminum body. Greater subjection area, wide head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 3/16 X 1/2 DOWEL PIN 100/BOX (1022)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.056.0200)
- TOTALTURF 48440 2.5 in. X No. 10; Gray Star Drive Composite Deck Screws (TO564534)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (7636SD6-PWR)
- SURTEK Rivet 316 X 18 500 Pieces (113410)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U33192.012.0048)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/32 in Dia., 0.375 in L, Aluminum Body, 10000 PK (634723)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-66-GR)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 1500 PK (ADS88)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 1 in L, Nylon Body, 25 PK (1195PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD64BS)
- Surtek Blind Rivets