Shop All Box, I-Beam, and Torpedo Levels
Surtek
Aluminum level bar 36"
Mfr # 122105
Zoro # G606153794
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Width 36.22
- Number of Level Vials 3
- Material Aluminum
- Size 36"
Product Information
- Brand Surtek
- MFR # 122105
- Zoro # G606153794
- UPC # 660731221053
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 0.98 |
Width | 36.22 |
Size | 36" |
Height | 2.36 |
Details
Color | Yellow |
Number of Level Vials | 3 |
Material | Aluminum |
Item | Level bar |
Description
Vertical, horizontal and 45 DEG. bubbles with wide window for easy reading Made of injected aluminum Interchangeable bubbles with higher resistance to abrasion and to impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AL-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-1018)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (1.5-8 mm) (DHX91204)
- PROTO Bearing Seperator Combo Pack (J5041)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.00mm (48009)
- SURTEK Aluminum level bar 48" (122106)
- SURTEK Aluminum Level Bar 14 (122102)
- SURTEK Professional Aluminum Level Bar 36 (122122)
- SURTEK Aluminum level bar 12" (122101)
- SURTEK Professional Aluminum Level Bar 18 in. (122120)
- SURTEK Aluminum Level Bar 24" (122104)
- EMPIRE LEVEL em7548 Box Beam Level, 48 in L, 3Vial, Magnetic, Aluminum (EM75.48)
- Surtek Levels, Compasses, and Plumb Bobs