Shop All Hand Held Punches
Surtek
90 DEG. Punch for marking 3 1/2x1/4"
Mfr # 117162
Zoro # G806153679
product price: $0.84
/ea
Sold in multiples of 8 for $6.72
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.39
- Material Steel
Product Information
- Brand Surtek
- MFR # 117162
- Zoro # G806153679
- UPC # 660731171624
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Length (In.) | 0.39 |
Details
Item | Punch |
Material | Steel |
Description
Useful to mark and identify parts during the manufacturing process, assembly and reparation. 90 DEG. angle that leaves a visible mark on the surface where it is applied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP DIAGONAL CUT PLIERS 4.5"" (DR76542)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.95111AE)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- SURTEK 90 DEG. Punch for marking 6x1/2" (117166)
- SURTEK 90 DEG. Punch for marking 5x3/8" (117164)
- SURTEK 50Deg Punch For Drilling 5X38 (117170)
- PROTO Punch, Roll Pin, 3/8 In (J49038)
- PROTO Punch, Starting, 7/32 In (J507/16)
- TEKTON 7/32 Inch Roll Pin Punch (66067)
- HOUGEN-OGURA 11/16 x 13/16 in. Oblong Punch (76372)
- Surtek Hand Held Punches